Shop All Sander Grinder Wire Brushes
Dewalt
4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel
Mfr # DW4927
Zoro # G0912342
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
- Arbor Hole Size 5/8 in
- Abrasive Shank Size No Shank
Product Information
- Brand Dewalt
- MFR # DW4927
- Zoro # G0912342
- UPC # 028877321240
- Country of Origin United States
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Face Width | 1/4 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
For Use With | Angle Grinders |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- NORTON ABRASIVES 6 X 9 IN. BEAR-TEX 747 NON-WOVEN HAND PAD AO, 20PK (66261074700)
- DEDECO SUNBURST FLANGE AND TELESCOPE ADAPTER 6" 1/UNIT (1991)
- PREMIER Wire Brush, Shoe Handle, 4x16, PK12 (416)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- DEWALT 3" x 1/4" HP .014 Carbon Crimped Wire Wheel (DW4903)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Blue (7200079)
- Dewalt Sander Grinder Wire Brushes