Shop All Wire Wheel Brushes
Dewalt
4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel
Mfr # DW49204
Zoro # G0333020
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel
Product Information
- Brand Dewalt
- MFR # DW49204
- Zoro # G0333020
- UPC # 885911225267
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Wire Wheel,Stainless Steel,4"X5/8"-11 |
Description
Wire Wheel,Stainless Steel,4 In.X5/8 In.-11, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- DEWALT Wire Wheel, 1in. x 1/4in. XP .020 Stainless Knot Wire End Brush (DW49057)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel Bulk (DW4925B)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- DEWALT Wire wheel, 6in. Stringer Bead Wire Wheel/Carbon Steel 5/8in.-11 Arbor .020in. (DW4936)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 HP .020 Carbon Stringer Wire Wheel (DW4925B)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94013)
- Dewalt Wire Wheel Brushes