Shop All Stepladders
Dewalt
4 ft Aluminum Stepladder, 300 lb Capacity
Mfr # DXL2010-04
Zoro # G7418503
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type IA
Product Information
- Brand Dewalt
- MFR # DXL2010-04
- Zoro # G7418503
- UPC # 728865117038
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 28 1/4 in |
Net Weight | 12.9 lbs. |
Ladder Tread | Ribbed |
Series | DXL2010 |
Includes | ProTop(TM) with Magnet and Pailshelf, Mega Step |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 28 1/4 in, Bottom Width 20 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series DXL2010, Includes ProTop(TM) with Magnet and Pailshelf, Mega Step, Rung/Step Spacing 12 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- SUPERWINCH Fairlead Assembly (89-42678)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- DEWALT 6 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-06)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (T404)
- Dewalt Ladders