Shop All Cup Grinding Wheels
Dewalt
4" double row diamond cup grinding wheel
Mfr # DW4772
Zoro # G7636964
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 4 in
- Abrasive Material Diamond
- Series XP
- Primary Material Applicationn Concrete, Masonry
Product Information
- Brand Dewalt
- MFR # DW4772
- Zoro # G7636964
- UPC # 028877468976
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Series | XP |
Primary Material Applicationn | Concrete, Masonry |
Connector Type | Threaded Hole |
Segment Design | Double Row |
Number of Segments | 16 |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Description
In.4 In. Segment Cup Grinding Wheel In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Retainer Nut, 5/8In, 5/8-11, PK10 (05620)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- ASTRO PNEUMATIC PAD PSA 6" BACK (AO4608)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- DEWALT 4" single row diamond cup grinding wheel (DW4770)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811A16PK12 (26000)
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- OX TOOLS Ultimate 4'' Double Row Cup Grinder - 7/8'' - 5/8'' Bore (OX-UCDT-4)
- CGW ABRASIVES Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11, PA-46K-V (58059)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- Dewalt Cup Grinding Wheels