Shop All Angle Grinders & Accessories
Dewalt
4" Adjustable Flaring Cup Wheel guard (Type 11 wheels)
Mfr # D284934
Zoro # G8507311
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Adjustable Guard
- Number of Pieces 1
- For Use With 4 in Flaring Cup, Type 11 Wheels
- Features Adjusted as Wheel Wears
Product Information
- Brand Dewalt
- MFR # D284934
- Zoro # G8507311
- UPC # 028877371351
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Guard |
Includes | Adjustable Guard |
Number of Pieces | 1 |
For Use With | 4 in Flaring Cup, Type 11 Wheels |
Features | Adjusted as Wheel Wears |
Material | Steel |
Compatible with Manufacturer Part Number | D28499X, DWE4517, DWE4519 |
Application | Clean-Up Time and Provides Cleaner Safer Air for User, Dust Collection, Dust Removal, Keeps Fingers and Stray Objects away from Cutting Edge, Protection From, Spark Protection |
Description
Grinder Guard, For Maximum Wheel Diameter 4 in, For Use With 4 in Flaring Cup, Type 11 Wheels, Compatible with Manufacturer Part Number D28499X, DWE4517, DWE4519, Compatible with Series Not Applicable, Application Clean-Up Time and Provides Cleaner Safer Air for User, Dust Collection, Dust Removal, Keeps Fingers and Stray Objects away from Cutting Edge, Protection From, Spark Protection, Features Adjusted as Wheel Wears, Material Steel, Includes Adjustable Guard, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11 (DWE4222N/DWA8951F)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- Dewalt Angle Grinders & Accessories