Shop All Flap Discs
Dewalt
4-1/2" x 7/8" 80 Grit Zirconia T29 Flap Disc
Mfr # DWA8208
Zoro # G0323379
original price:
$3.78
5% off
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
Product Information
- Brand Dewalt
- MFR # DWA8208
- Zoro # G0323379
- UPC # 885911266697
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 80 |
Series | General Purpose |
Operating Speed (RPM) | 13300 RPM |
Item | Zirconia Flap Disc,T29,80Grit,4.5"x7/8" |
Description
Zirconia Flap Disc,T29,80Grit,4.5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- GATOR FINISHING WHEEL GRIND 6X1X1""M ALI (6006)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon (7000121074)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 5" x 7/8" 80g type 29 HP flap disc (DW8318)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- Dewalt Flap Discs