Shop All Flap Discs
Dewalt
4-1/2" x 7/8" 40 Grit Zirconia T29 Flap Disc
Mfr # DWA8206
Zoro # G0323327
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
Product Information
- Brand Dewalt
- MFR # DWA8206
- Zoro # G0323327
- UPC # 885911266673
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 40 |
Series | General Purpose |
Item | Zirconia Flap Disc,T29,40Grit,4.5"x7/8" |
Operating Speed (RPM) | 13300 RPM |
Description
Zirconia Flap Disc,T29,40Grit,4.5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Tree Pointed, 1/4in, Deep Dbl (13385)
- ATD TOOLS ATD Tools 8170 4 Pc. 6 In. Long Shanks Double Cut Carbide Burr Set (ATD-8170)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- DEWALT 4-1/2" x 7/8" 60 Grit Zirconia T29 Flap Disc (DWA8207)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- Dewalt Flap Discs