Shop All Depressed Center Wheels
Dewalt
4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel
Mfr # DW8807
Zoro # G0932592
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
Product Information
- Brand Dewalt
- MFR # DW8807
- Zoro # G0932592
- UPC # 028877441894
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | Z24R |
Application | Ferrous Metal, Pipeline |
Grade | Extra Coarse |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 24 |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 13,300 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- MERIT Flap Wheel Adapter 1/4 x 8 In. Q-48 (08834137005)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- DEWALT High-Performance Cutting Wheels (DW8424H)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- DEWALT 6" x 1/4" x 7/8" Fast Cutting Abrasive (DW4545)
- DEWALT Depressed Center Grinding Wheel, Type 27, 4 1/2 in x 1/4 in x 7/8 in, Aluminum Oxide, 24 Grit (DW4514)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61238)
- Dewalt Depressed Center Wheels