Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
4-1/2" x .045" x 7/8" XP metal and stainless cutting (Discontinued)
Mfr # DW8851
Zoro # G3618151
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW8851
- Zoro # G3618151
- UPC # 885911021135
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | Extended Performance |
Thickness | 0.045 in |
Diamond Knockout | No |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Stainless |
Grit | 60 |
Specification | Z60T |
Wheel Type | Type 1 |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Series Extended Performance, Wheel Type Type 1, Specification Z60T, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.