Shop All Diamond Saw Blades
Dewalt
4 1/2" HP Segmented Diamond Blade
Mfr # DW4782
Zoro # G9678825
original price:
$12.00
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
Product Information
- Brand Dewalt
- MFR # DW4782
- Zoro # G9678825
- UPC # 885911265935
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 13,300 RPM |
Grade | Good |
Diamond Knockout | No |
Item | Diamond Saw Blade |
Arbor Hole | 5/8", 7/8" |
For Use With | Angle Grinders |
Plate Thickness | 0.08 in |
Application | Concrete, Masonry, Stone |
Max. RPM | 13,300 |
Blade Material | Steel |
Series | DEWALT(R) |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Masonry, Grade Good, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- 3M Polishing Pad, Foam, 6" Size, Application: Refining Sand Scratches (30802)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT 4" x .060" Ceramic Tile Blade Wet/Dry (DW4729)
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- DEWALT 7" XP turbo diamond blade (DW4702)
- FRESH CUT 12" X .120 RED FRESH CUT (R12120)
- Dewalt Power Saw Blades