Shop All Electric Screwdrivers
Dewalt
4,000 rpm VSR Drywall Screwgun
Mfr # DW272
Zoro # G2627116
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Standard
- Max. Torque 81 in-lb
Product Information
- Brand Dewalt
- MFR # DW272
- Zoro # G2627116
- UPC # 028875002721
- Country of Origin United States
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Tool Length | 11 1/2 in |
Overall Length | 10 in |
Cord Length | 8 ft |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 81 in-lb, Max. Torque 81 in-lb, Free Speed 4,000 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Standard, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6.3 A, Application Drywall, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Metal, Throttle Type Trigger, Tool Weight 3.1 lb, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532616)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 5/8-11 Natl Coarse Across Flats 15/16 (92913)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- Dewalt Electric Screwdrivers