Shop All Hammer Drill Bits
Dewalt
3/8" x 8" x 10" SDS+ Hammer Bit
Mfr # DW5429
Zoro # G1117103
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 8 in
Product Information
- Brand Dewalt
- MFR # DW5429
- Zoro # G1117103
- UPC # 028874054295
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Impact Rated | No |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING CUT-OFF BLD MTL 14"" 20MM (9683)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- PROTO 1/2 in. Drive Hex Bit Set, Metric, 10-Piece (J5441-MA)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- DEWALT 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5704)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- Dewalt Drill Bits