Shop All Pilot Point Drill Bits
Dewalt
3/8" PP Industrial Cobalt
Mfr # DWA1224
Zoro # G0375630
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous
Product Information
- Brand Dewalt
- MFR # DWA1224
- Zoro # G0375630
- UPC # 885911410830
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 |
Flute Length | 3 5/8 in |
Overall Length | 5 in |
Drilling Depth | 3-5/8" |
Decimal Size | 0.3750" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 3 5/8 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- KO-KEN Socket 16mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-16)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag, Blue, 2 Pockets (5875)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT 1/8" Industrial Cobalt (DWA1208)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- DEWALT 5/32" Split Point drill bit (DW1910)
- Dewalt Drill Bits