Shop All Bit Sockets
This Product is Discontinued
Dewalt
3/8 in Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # DWMT74623B
Zoro # G7302156
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Tip Size 3/8 in
- Bit Style Hex
- Replaceable Insert No
Product Information
- Brand Dewalt
- MFR # DWMT74623B
- Zoro # G7302156
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Tip Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Bit |
Bit Style | Hex |
Replaceable Insert | No |
Description
Socket Bit, Replaceable Insert No, Tip Size 3/8 in, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.