Shop All Socket Sets
Dewalt
3/8" Drive SAE/Metric/Torx, 17 pcs
Mfr # DWMT73806
Zoro # G5008160
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI
- Impact Rated No
- Drive Size 3/8"
- Measurement Type SAE/Metric/Torx
Product Information
- Brand Dewalt
- MFR # DWMT73806
- Zoro # G5008160
- UPC # 076174738063
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Sizes Included | 4mm,5mm,6mm,7mm,8mm,5/32",3/16",1/4",5/16",T10,T15,T20,T25,T27,T30,T40,T45 |
Overall Length | Various |
Socket Size Range | 4mm to 8mm,5/32" to 5/16",T10 to T45 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ANSI |
Impact Rated | No |
Item | Socket Set |
Measurement Type | SAE/Metric/Torx |
SAE or Metric | SAE, Metric, Torx |
Tether Capable | Not Tether Capable |
Ratchets Included | None |
Meets/Exceeds | ANSI |
Number of Pieces | 17 |
Sockets Included | Yes |
Features | Lockable Stacking Cases; Durable Transparent Lid; Removable Internal Tray; Full Life Time Warranty; Exceeds ANSI Specifications; DirectTorqueTM Technology; Polished chrome vanadium finish; Hand stamped markings; Knurled control ring. |
Description
Tough Box, 3/8 In. Drive Bit Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI (S024HE)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Handle (21902)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- DEWALT DeWALT DWMT74212 Socket Set, 40-Piece (DWMT74212)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- Dewalt Socket Sets