Shop All Stationary Electric Air Compressors
Dewalt
3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor
Mfr # DXCM602
Zoro # G405290706
product price: $1,279.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,279.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DXCM602
- Zoro # G405290706
- UPC # 846212083673
- Country of Origin United States
- Category Stationary Electric Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Description
Designed with performance and durability in mind, the DEWALT 60 Gal. Single Stage Air Compressor at 175 psi provides more than 2X longer air tool run time versus other 60 Gal. 135 psi compressors. It features an air delivery of 11.5 SCFM at 90 psi which is 30% higher psi compared to other 60 Gal. 135 psi compressors. The DEWALT 60 Gal. 175 psi air compressor is perfect for a small shop, automotive enthusiast or serious DIY user. This unit features a 208-230 spread volt electric motor. It should be connected to a power supply that is 240-Volt, 60 Hz, AC only. Please consult your local codes and a certified electrician before wiring this compressor for power. (This unit requires a 30 amp double pole breaker for proper installation) This compressor does not include a power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Compact Regulator, 3/8" (R73G-3R)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- Dewalt Stationary Electric Air Compressors