Shop All Screwdriver Bit Sets
Dewalt
37 Pc. Screwdriving Set with Tough Case(R)
Mfr # DW2176
Zoro # G7421757
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes (20) 1 in Phillips Bits: PH1, (18) PH2, PH3, (8) 1 in Square Bits: PH1, (6) PH2, PH3, (4) 1 in Slotted Bits: SL6, (2) SL8, SL10, (2) Nut Drivers: 1/4 in, 5/16 in, Magnetic Drive Guide, Compact Magnetic Drive Guide, 2 in Power Bits: PH2
Product Information
- Brand Dewalt
- MFR # DW2176
- Zoro # G7421757
- UPC # 885911024648
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | (20) 1 in Phillips Bits: PH1, (18) PH2, PH3, (8) 1 in Square Bits: PH1, (6) PH2, PH3, (4) 1 in Slotted Bits: SL6, (2) SL8, SL10, (2) Nut Drivers: 1/4 in, 5/16 in, Magnetic Drive Guide, Compact Magnetic Drive Guide, 2 in Power Bits: PH2 |
Number of Pieces | 37 |
Impact Rated | No |
Application - Tools | Power |
No. of Pieces | 37 |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 37, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (20) 1 in Phillips Bits: PH1, (18) PH2, PH3, (8) 1 in Square Bits: PH1, (6) PH2, PH3, (4) 1 in Slotted Bits: SL6, (2) SL8, SL10, (2) Nut Drivers: 1/4 in, 5/16 in, Magnetic Drive Guide, Compact Magnetic Drive Guide, 2 in Power Bits: PH2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- DEWALT 31pc Security Set (DWAX200)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2)
- Dewalt Screwdrivers and Nutdrivers