Shop All Hammer Drill Bits
Dewalt
3/4" SDS+ Hollow Bit
Mfr # DWA54034
Zoro # G9180696
original price:
$88.15
14% off
new price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.75
- Drilling Length 9 3/4 in
Product Information
- Brand Dewalt
- MFR # DWA54034
- Zoro # G9180696
- UPC # 885911496711
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 9 3/4 in |
Overall Length | 14 1/2 in |
Maximum Drilling Depth | 9 3/4 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Shop By | Hot Buys |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Plus, 3/4 in, Carbide Tipped, 14 1/2 in Overall Length, Maximum Drilling Depth 9 3/4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert (909) for 8 Knive (909-FOAM_8KNIVES)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- DEWALT 1-Piece 1-3/4" x 12" SDS Max Core Bit (DW5914)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- DEWALT 7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5719)
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- Dewalt Drill Bits