Shop All Glass & Ceramic Drill Bits
Dewalt
3/4" Diamond Drill Bit
Mfr # DW5582
Zoro # G1128531
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.75
Product Information
- Brand Dewalt
- MFR # DW5582
- Zoro # G1128531
- UPC # 885911015769
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 1 1/2 in |
Bit Dia. | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Shank Diameter | 3/8 in |
Shank Hex Size | 3/8 in |
Description
Tile Drill Bit, 3/4 in, Diamond, Straight, Maximum Drilling Depth 1 1/2 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 (69885)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 1" Diamond Drill Bit (DW5584)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- Dewalt Glass & Ceramic Drill Bits