Shop All Pilot Point Drill Bits
Dewalt
3/32" Industrial Cobalt
Mfr # DWA1206
Zoro # G0375737
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DWA1206
- Zoro # G0375737
- UPC # 885911410731
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32" |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Drilling Depth | 1-13/64" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.0938" |
Maximum Drilling Depth | 1 3/16 in |
Depth:Dia. Ratio | 13xD |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- LEVEL 5 TOOLS Corner Finisher (Angle Head), 4 (4-735)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal (91120-09-03)
- DEWALT Hole Cutter Pilot Bit, 1/4" Shank Sz, 2"L (07566-PWR)
- DEWALT 7/16" x 6" Heavy Duty Spade Bit (DW1573)
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- DEWALT 29PC PP Industrial Cobalt Set (DWA1269)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- Dewalt Pilot Point Drill Bits