Shop All Hammer Drill Bits
Dewalt
3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25)
Mfr # DW5405B25
Zoro # G2793049
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.1875
- Drilling Length 8"
- Overall Length 10 in
Product Information
- Brand Dewalt
- MFR # DW5405B25
- Zoro # G2793049
- UPC # 028874254053
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit,3/16" x 8" x 10",PK25 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Description
Hammer Drill Bit,3/16 In. x 8 In. x 10 In.,PK25, SDS Plus, 3/16 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Number of Flutes 2, Shank Diameter 25/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- REGAL CUTTING TOOLS M2.6 x 0.45 Hand Tap D3 3 Flt Bottom (025100AS)
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- PROSKIT ESD Safe, tipped Tweezers (900-268)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- Dewalt Hammer Drill Bits