Shop All Hammer Drill Bits
Dewalt
3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit
Mfr # DW5403
Zoro # G1743375
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 4 1/2 in
Product Information
- Brand Dewalt
- MFR # DW5403
- Zoro # G1743375
- UPC # 028874054035
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 1/2 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/2 (C70031)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- DEWALT 1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5819)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- DEWALT 3/8" x 8" x 13" 2 Cutter Spline Shank Rotary Hammer Bit (DW5701)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5221B25)
- Dewalt Drill Bits