Shop All Hammer Drill Bits
Dewalt
3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25)
Mfr # DW5402B25
Zoro # G0333212
product price: $80.79
/pk 25, $3.23/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.1875
- Drilling Length 2.000"
- Overall Length 4 in
Product Information
- Brand Dewalt
- MFR # DW5402B25
- Zoro # G0333212
- UPC # 028874254022
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 2.000" |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SDS Hammer Drill,3/16 x 2 x 4",PK25 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Description
SDS Hammer Drill,3/16 x 2 x 4 In.,PK25, SDS Plus, 3/16 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Number of Flutes 2, Shank Diameter 25/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- Dewalt Hammer Drill Bits