Shop All Hammer Drill Bits
Dewalt
3/16" x 10" x 12" SDS+ Hammer Bit
Mfr # DW5406
Zoro # G1725017
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 10 in
Product Information
- Brand Dewalt
- MFR # DW5406
- Zoro # G1725017
- UPC # 028874054066
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- TUNGALOY ER Collet, ER11 SPR 3-4 (4500178)
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- DEWALT 1-Piece 1-3/4" x 12" SDS Max Core Bit (DW5914)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- Dewalt Hammer Drill Bits