Shop All Jobber Length Drill Bits
Dewalt
3/16" Titanium IR Drill Bit
Mfr # DD5112
Zoro # G0375825
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
- Size 3/16"
- Drill Bit Finish TiN
Product Information
- Brand Dewalt
- MFR # DD5112
- Zoro # G0375825
- UPC # 885911419666
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 3 in |
Flute Length | 1 3/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 1-13/64" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.1875 |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium Nitride |
Material - Machining | Titanium Nitride Coating |
Material Grade - Machining | M35 |
Description
Hex Shank Drill Bit, 3/16 in, Titanium Nitride Coating, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x5/32" Pilots for Counterbore (DEWPIL7/32X5/32)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- DEWALT 13/64" Titanium IR Drill Bit (DD5113)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 13/64 (C66010)
- Dewalt Drill Bits