Shop All Hammer Drill Bits
Dewalt
3/16" Rotary Masonry Bit
Mfr # DW2573
Zoro # G7638942
original price:
$4.99
6% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 3/16 in
- Decimal Equivalent 0.1875
- Drilling Length 3 in
Product Information
- Brand Dewalt
- MFR # DW2573
- Zoro # G7638942
- UPC # 028874025738
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/16 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Maximum Drilling Depth | 2 3/8 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Size (In.) | 1/4 |
Overall Length (In.) | 6 |
Description
Hammer Drill Bit, Hex, 3/16 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 3/8 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" R8 End Mill Holder (3900-0107)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- KODIAK CUTTING TOOLS .686 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482059)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 1/2" Radius 4" Lip Wood Handle (82-234)
- DEWALT 1" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5818)
- DEWALT 1-1/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5481)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- DEWALT 1-Piece 5" x 22" SDS Max Core Bit (DW5926)
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- BOSCH Hammer Drill Bit, 1/2in, 12in Length (HC4C2084)
- Dewalt Hammer Drill Bits