Shop All Glass & Ceramic Drill Bits
Dewalt
3/16" Diamond Drill Bit
Mfr # DW5570
Zoro # G1474146
original price:
$16.69
8% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.1875
Product Information
- Brand Dewalt
- MFR # DW5570
- Zoro # G1474146
- UPC # 885911015707
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 1 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Dia. | 3/16" |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 3/16 in, Diamond, Straight, Maximum Drilling Depth 1 3/8 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34368)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- DEWALT 1" Diamond Drill Bit (DW5584)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- ARTU USA PORC+ TILE&PLT BIT 1/4"" (01435)
- Dewalt Drill Bits