Shop All Towing Chains & Cables
Dewalt
30' x 6 in Tow Strap, 75000 lb
Mfr # DXBC75000
Zoro # G708230720
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30"
- Working Load Limit 25000 lb
- Width 6"
Product Information
- Brand Dewalt
- MFR # DXBC75000
- Zoro # G708230720
- UPC # 802024139274
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 30" |
Width | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | RECOVERY STRAP |
Breaking Strength | 75000 lb |
Working Load Limit | 25000 lb |
Description
Nothing defines this better than this DEWALT 6 in x 30' foot long, 75,000# break strength strap. This is a DEWALT tool for, your tough jobs - toolbox kit. This 6 in wide strap features premium poly weaved material with reinforced end panels and stich plates. The cloth covered looped-ends of the strap. Provide added strength and protection for the toughest jobs you need this tool to deliver on. When a big strap is needed, for a big job - DXBC75000 is the answer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- CLORE AUTOMOTIVE $Jump Starter - 1700 Peak Amp 12V (JSJNC660)
- GROTE Spiral Wrap, Clear, 1/2", 100 ft. (83-9001)
- DEWALT 30' x 4 in Tow Strap, 40000 lb (DXBC40000)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 6"X30', 60,000 Lb Cap (KTI73814)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X10', 7,000 Lb Cap (KTI73801)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 4"X30', 40,000 Lb Cap (KTI73813)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- KEEPER Strap Vehicle Recovery 3X20Ft (02932)
- Dewalt Towing Chains & Cables