Shop All Demolition Hammer Accessories
Dewalt
3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank
Mfr # DW5775
Zoro # G7638933
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Overall Length (In.) 12 in
- Shank Size (In.) 3/4 in
- Length (In.) 3 x 12
Product Information
- Brand Dewalt
- MFR # DW5775
- Zoro # G7638933
- UPC # 028874057753
- Country of Origin Taiwan, Province of China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 3/4 in |
Length (In.) | 3 x 12 |
Blade Width (In.) | 3 in |
Overall Length | 12 in |
Head Width | 3 in |
Shank Length | 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 3 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Spline, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- PROFERRED 24" Standard Adjustable Wrench, Phosphate Finish (T05009)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- DEWALT 1" x 12" Cold Chisel SDS Max Shank (DW5834)
- BOSCH Chisel, Flat, 1 X 12 In (HS1811)
- Dewalt Demolition Hammer Accessories