Shop All Jig Saw Blades
Dewalt
3" 18 TPI U-Shank Medium Metal Cutting Cobalt Steel Jig Saw Blade
Mfr # DW3724-5
Zoro # G3203006
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 18
- Length 3"
Product Information
- Brand Dewalt
- MFR # DW3724-5
- Zoro # G3203006
- UPC # 028877314983
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 18 |
Shank Type | U |
Application | Thick Metal Cutting |
Includes | Universal and Tang Shank Blades |
Description
Jig Saw Blade, Teeth per Inch 18, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- CAPRI TOOLS 3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, Metric, 8 22 mm, 45-Piece Billet Aluminum (CP53000-45MSXDR)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- DEWALT 10 Pc. T-Shank Jig Saw Blade Set with Case (DW3741C)
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Wood Cutting Jig Saw Blade (DW3760H)
- DEWALT 3" 24 TPI U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade (DW3726-5)
- DIABLO 4" 10 TPI Bi-Metal T-Shank Jig Saw Blades for Fine Finish Cuts 5Pk (DJT101BF5)
- Dewalt Power Saw Blades