Shop All Hole Saws
Dewalt
3-1/4In Bi-Metal Hole Saw
Mfr # DWA1852
Zoro # G7632913
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Stainless Steel
- Tooth Material Bi-Metal
- Application Plumbing, HVAC, Mechanical and Electrical
- Max. Cutting Depth 1 3/4 in
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 3 1/4 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Stainless Steel |
Tooth Material | Bi-Metal |
Application | Plumbing, HVAC, Mechanical and Electrical |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. DW1808 |
Tooth Material Grade | M42 |
Replacement Arbor No. | Mfr. No. DW1803 |
Primary Material Application | Wood |
Materials Cut | Metal, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- BOSCH Heat Gun, Cordless Powered, 18V (GHG18V-50N)
- CTA MANUFACTURING $12-Pc Deep Metric Socket Set (CTA1099)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3 5/8" dia (DAH4358)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- DEWALT Bi-Metal Hole Saws (DAH180060)
- M.K. MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- Dewalt Hole Saws & Cutters