Shop All Drill Bit Sets
Dewalt
29PC Titanium Nitride Coated PP Drill Bit Set
Mfr # DW1369
Zoro # G8602176
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 31/64"
- Material - Machining Titanium
Product Information
- Brand Dewalt
- MFR # DW1369
- Zoro # G8602176
- UPC # 885911113625
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 31/64" |
Drill Bit Sizes Included | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in |
Sizes | 1/16" to 1/2" |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- DEWALT IMPACT READY Step Drill Bit Set, 3-Piece (DWA1790IR)
- DEWALT 5PC DRILL TAP SET 1/4" Capacity (DWADTQTR5SET)
- DEWALT 13 Pc. Titannium Drill Bit Set (DW1363)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- Dewalt Drill Bit Sets