Shop All Pilot Point Drill Bits
Dewalt
29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank)
Mfr # DW1129
Zoro # G7421224
original price:
$7.89
3% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 29/64 in
- Decimal Equivalent 0.4531 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Product Information
- Brand Dewalt
- MFR # DW1129
- Zoro # G7421224
- UPC # 885911248778
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 29/64 in |
Shank Dia. | 29/64 in |
Flute Length | 4 19/100 in |
Overall Length | 5 3/4 in |
Drilling Depth | 4-3/16" |
Decimal Size | 0.4531" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 5 3/4 in |
Drill Length Class | Jobber Length |
Details
Description
Hex Shank Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4531 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT5-3/4)
- MAKITA Impact Driver, w/Impact Driver (XDT14Z + XDT13Z)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- WESTWARD 1/4 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXW2)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- DEWALT PILOT POINT31/64 DRILL BIT (DW1931B)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT 5/32" Split Point drill bit (DW1910)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- Dewalt Drill Bits