Shop All Tool Boxes
Dewalt
Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H
Mfr # DWST28100
Zoro # G3778857
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features Large Storage Compartment is Ideal for Carrying Power Tools, Hand Tools and Medium-To-Large Items, Large Top Lid Carry Handle Provides Extra Maneuverability, Padlock Eye Enable Locking the Tool Box, Portable Tray, Structural Foam Body with an All-Round Water Seal for Water and Dust Resistance (IP54), Telescopic Metal Handle and Heavy Duty Wheels Allow for Ergonomic Mobility, V-Groove on the Top of the Lid Holds in Place Materials Like Lumber and Pipe for Easy Cutting
- Includes Portable Tray
Product Information
- Brand Dewalt
- MFR # DWST28100
- Zoro # G3778857
- UPC # 076174755442
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 28 in |
Depth | 12-1/2 in |
Height | 12 in |
Nominal Outside Depth | 12 in |
Nominal Outside Width | 27 in |
Overall Height | 12 in |
Overall Width | 28 1/2 in |
Inside Depth | 11 in |
Nominal Outside Height | 10 in |
Length | 28-1/2" |
Overall Depth | 12 5/8 in |
Inside Width | 27 in |
Wheel Dia. | 7 in |
Inside Height | 12 in |
Overall Length | 27-29/32" |
Caster Diameter | 7 in |
Recommended Padlock Size | Standard |
Interior Dimensions | 27 in W x 11 in D x 12 in H |
Handle Length | 18 in |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 7 in, Caster Material Plastic, Caster Type (2) Rigid, Closure Type Latch, Color Black, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- GREENLEE Hook, 1/2 Thru 1Inch Rigid Imc 1800 (24533)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- MITUTOYO Micrometer, Non-Rotating 3-4" .00005" (406-353-30)
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- DEWALT Rolling Contractor Chest, Plastic, Black, 24 in W x 16 in D x 16-1/2 in H (DWST33090)
- MENDA Menda durAstatic Dissipative Tool Box, Polypropylene, Yellow, 14-1/2 in W x 7-1/2 in D x 5 in H (35870)
- Dewalt Tool Boxes