Shop All Pilot Point Drill Bits
Dewalt
21/64" PILOT POINT(R) drill bit
Mfr # DW1921
Zoro # G2918447
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 21/64 in
- Decimal Equivalent 0.3281 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DW1921
- Zoro # G2918447
- UPC # 028877323961
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Flute Length | 3 31/100 in |
Overall Length | 4 31/50 in |
Drilling Depth | 3-5/16" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3281" |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 4 39/64 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3281 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- WILTON Magnetic Jaw Cap, 6 In, Rubber, PK2 (R6)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 23/64" Black Oxide Split Point Drill Bit (DW1123)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- Dewalt Pilot Point Drill Bits