Shop All Electric Sanders
Dewalt
20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only)
Mfr # DCW210B
Zoro # G0371775
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20.0 V
- size 5"
- Size 5 in
- Max. Wheel Dia. 5 in
Product Information
- Brand Dewalt
- MFR # DCW210B
- Zoro # G0371775
- UPC # 885911557818
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
size | 5" |
Size | 5 in |
Max. Wheel Dia. | 5 in |
Tool Length | 7 7/64 in |
Orbit Dia. | 3/32 in |
Spindle Thread Size | Not Specified |
Tool Height | 5 1/8 in |
Orbit Size | 3/32 in |
Tool Width | 6 3/8 in |
Maximum Disc Diameter | 5 in |
Dust Collection Port Size | 1 1/4 in |
Description
Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag, Battery Model Number 31AC52
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- ZORO SELECT Squeezer Die, 3/32 Dia, 3/8, Oval Head (SQ-4-02)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- GREENLEE Crimping Die Purple, 4/0 Awg, 03087 (KC22-4/0)
- DEWALT Palm Sander (DWMT70781)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- AIRCAT Electric Palm Sander / Polisher, 6700-DCE-5 (6700-DCE-5)
- Dewalt Electric Sanders