Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer (Tool Only)
Mfr # DCN650B
Zoro # G1456021
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCN650B
- Zoro # G1456021
- UPC # 885911489751
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Height | 13 5/16 in |
Width | 3 45/64 in |
Depth Control | Yes |
Length | 12 29/32 in |
Shank Dia. | 0.072 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 35 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- Dewalt Cordless Tools