Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only)
Mfr # DCN662B
Zoro # G1228383
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCN662B
- Zoro # G1228383
- UPC # 885911541213
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.131 in |
Length | 11 29/32 in |
Depth Control | Yes |
Width | 3 45/64 in |
Height | 12 5/16 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Series 20V MAX, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- GEARWRENCH Mini Scraper (3390)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- SPOTNAILS 16GA 15/16" Wide Crown Stapler For Paslode Type Staples 5/8-1-1/2" Leg (X1S2640)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler Kit (DCFS950P2)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit (DCN680D1)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT Cordless Nailer Kit, 20.0V, Flat Head (DCN650B / DCB203)
- Dewalt Cordless Tools