Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* XR 16 GA Cordless Straight Finish Nailer Kit
Mfr # DCN662D1
Zoro # G1228462
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCN662D1
- Zoro # G1228462
- UPC # 885911541206
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Length | 11 29/32 in |
Height | 12 5/16 in |
Depth Control | Yes |
Width | 3 45/64 in |
Shank Dia. | 0.113 in to 0.131 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 2.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT10X1.5)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max (HC5005)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer (Tool Only) (DCN650B)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- Dewalt Cordless Nailers & Staplers