Shop All Crimping Tool Kits
Dewalt
20V MAX* Press Tool Kit
Mfr # DCE200M2
Zoro # G5234035
original price:
$2,408.99
4% off
new price: $2,299.00
/ea
Free Shipping & Returns
$2,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Pistol Grip
- Capacity 4"
- Overall Length 14 in
- Tool Length 14 in
Product Information
- Brand Dewalt
- MFR # DCE200M2
- Zoro # G5234035
- UPC # 885911472753
- Country of Origin France
- Category Crimping Tool Kits
Dimensions
Overall Length | 14 in |
Tool Length | 14 in |
Depth | 14" |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Maximum Compatible Tube Size - PEX | 2 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 4 in |
Manufacturer Warranty Length | 3 yr Limited |
Maximum Compatible Tube Size - Copper | 4 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Description
Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 8,550 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Voltage 20 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included, Compatible Battery Brand DEWALT(R), Battery Platform 20V MAX*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- DEWALT Cable Stripper Kit, 20.0V, 5.0Ah, 2.4 lb. (DCE151B / DCB203)
- DEWALT 20V MAX* DIELESS CABLE CRIMPING TOOL KIT (DCE350M2)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- GARDNER BENDER Gardner Bender GK-15N Insulated Terminal & Crimping Tool Kit - 100 Piece (474794)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- JONARD TOOLS Consumable Refill Kit For Tk-182 (TK-182RF)
- GROTE Crimp Tool, Deutsch Terminal/Tool Complet (83-6568)
- Dewalt Crimping Tool Kits