Shop All Wire Strippers & Crimpers
Dewalt
20V MAX* Cordless Press Tool with Jaws
Mfr # DCE200M2K
Zoro # G5234026
product price: $3,299.00
/ea
Free Shipping & Returns
$3,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Features Bright LED Helps to Illuminate the Crimping Area when Working in Dark Spaces, Onboard Intelligence System Integrated in Tool Provides Detailed Reports of the Date, Time, and Force, Crimping Jaws Have Black Galvanized Coating to Protect from Corrosion, Integrated LED Interface is Used to Communicate Power on or Power off, Battery State of Charge, Cycle Completion, and if Recalibration or Service is Needed, Successfully Completed Cycles of the Presses Completed by the Tool as well as the Tools Calibration and Service History
- Handle Type Pistol Grip
- Includes 1 1/2 in Press Jaw, 1 1/4 in Press Jaw, 1 in Press Jaw, 1/2 in Press Jaw, 2 in Press Jaw, 3/4 in Press Jaw, Attachment Point, Charge (DCB115), Kit Box, Shoulder Strap
Product Information
- Brand Dewalt
- MFR # DCE200M2K
- Zoro # G5234026
- UPC # 885911472746
- Country of Origin France
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 14 in |
Tool Length | 14 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Tube Size - PEX | 2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Maximum Compatible Tube Size - Copper | 4 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 4 in |
Manufacturer Warranty Length | 3 yr Limited |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Description
Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 8,550 lb, Jaws Included Propress 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Voltage 20 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Red Magnetic Laser Target (27-TARGET-R)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- IRWIN Locking C-Clamp, w/Regular Tip, 6" (17)
- AVEN Tweezer, Straight, 5in.L (18013USA)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- IDEAL 5 1/2 in Crimper RJ-45 (30-495)
- PROSKIT Solar Cable Stripper (CP-246)
- PALADIN TOOLS Crimper 1300 Mini-75 (PA1366)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- URREA Aviation tin snip straight, yellow (303S)
- Dewalt Wire Strippers & Crimpers