Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* Cordless Cable Stapler Kit
Mfr # DCN701D1
Zoro # G9661348
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 2.0 Ah
- Battery Included 21RV46
- Brushless Motor No
- Crown 1 in
Product Information
- Brand Dewalt
- MFR # DCN701D1
- Zoro # G9661348
- UPC # 885911551113
- Country of Origin United States
- Category Cordless Nailers & Staplers
Dimensions
Leg Length | 1 in |
Length | 7 3/4 in |
Overall Width | 3 in |
Overall Height | 12 in |
Width | 3 in |
Overall Length | 7 3/4 in |
Height | 12 in |
Depth Control | Yes |
For Staple Leg Length | 1 in |
For Staple Width | 1 in |
Description
Cordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB112
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool (DCD740B)
- WILTON Serrated Jaw Inserts for Stock No.63304 (310081W)
- CRESCENT Hammer Index Claw 18Oz (CINDEX18)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit (DCN680D1)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- DEWALT Cordless Nailer Kit, Flat Head, 20.0V (DCN680B / DCB203)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer (DCN692B)
- FREEMAN 20V Cordless 34 Degree, 3-1/2in Clipped Head Framing Nailer Kit including Fasteners With Canvas Bag (PE20V3490)
- Dewalt Cordless Tools