Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit
Mfr # DCN692M1
Zoro # G8564683
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
Product Information
- Brand Dewalt
- MFR # DCN692M1
- Zoro # G8564683
- UPC # 885911348843
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.131 in |
Length | 16 in |
Width | 4 45/64 in |
Depth Control | Yes |
Height | 13 3/4 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
For Nail Length Range | 2 in to 3 1/2 in |
For Nail Penny Size | 6d, 7d, 8d, 9d, 11d, 12d, 16d |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, 16d, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 55, Built-In Light No, Battery Capacity 4.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CASE 02864 Folding Pocket Knife, 2.72 in L Blade, 1-Blade, Blue Handle (2864)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- Dewalt Cordless Tools