Shop All Leaf Blowers
Dewalt
20V Max Brushless Handheld Blower, 450 cfm Max. Air Flow, 125 mph Max. Air Speed
Mfr # DCBL722P1
Zoro # G8682380
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 125 to 150 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Dewalt
- MFR # DCBL722P1
- Zoro # G8682380
- UPC # 885911676083
- Country of Origin Mexico
- Category Leaf Blowers
Dimensions
Tool Length | 13 11/16 in |
Tool Height | 23 7/16 in |
Tool Width | 8 5/8 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 20V MAX XR(R), Maximum Air Flow 450 cfm, Maximum Air Speed 125 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 9.45 lb, Blower Type Handheld
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Quick-Connect Female Adaptor (FZAADL)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 23"x23"x5" (62-019-HGREY-EC)
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 69.6") 16" x5" x1" (A-1930V691)
- PRIME-LINE 1 in. Diecast, White, Adjustable Flag Pole Holder Single Pack (U 10256)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- EGO Backpack Harness, For Mfr. No. BAX1501 (AFH1500)
- Dewalt Leaf Blowers & Vacuums