Shop All Cordless Caulk Guns
Dewalt
20V MAX* 29oz Adhesive Gun (Tool Only)
Mfr # DCE570B
Zoro # G6397170
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included No
- Capacity 29 oz
- Application Speed 0 to 21 sec/cartridge
Product Information
- Brand Dewalt
- MFR # DCE570B
- Zoro # G6397170
- UPC # 885911449830
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 25 in |
Overall Length | 25 in |
For Container Size | 29 oz |
Description
Caulk Gun, Voltage 20V DC, For Container Size 29 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, Brushless Motor No, Power Source Cordless, Number of Batteries Included 0, Charger Included No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG STRETCH Sashco Redwood Elastomeric Door Siding and Window Caulk 10.5 oz (10012)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- VIMASCO Epoxy Adhesive, Off-White, Can (WC-7 WHITE QUARTS)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B/DCB240)
- DEWALT Epoxy Applicator, Yellow, 21 oz Capacity (DCE591B)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- MAKITA Caulk Gun, Silver/Blue/Black, 20 oz Capacity (XGC01ZB)
- Dewalt Caulk Guns & Accessories