Shop All Cordless Caulk Guns
Dewalt
20V MAX* 10oz/300ml Adhesive Gun Kit
Mfr # DCE560D1
Zoro # G6397189
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included 21RV46
- Capacity 10 oz
- Application Speed 0 to 21 sec/cartridge
Product Information
- Brand Dewalt
- MFR # DCE560D1
- Zoro # G6397189
- UPC # 885911449816
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 19 1/2 in |
For Container Size | 10 oz |
Overall Length | 19 1/2 in |
Description
Caulk Gun Kit, Voltage 20V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB203, Battery Series 20V Max, Number of Batteries Included 1, Charger Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- SHURTAPE Masking Tape, Kraft, Tan, 48mm, PK24 (FP 096)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B/DCB240)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- Dewalt Caulk Guns & Accessories