Shop All Cordless Combination Kits
Dewalt
20V 5-tool Cordless Combo Kit
Mfr # DCK594P2
Zoro # G2478697
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Circular Saw, Drill, Flashlight, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 5
Product Information
- Brand Dewalt
- MFR # DCK594P2
- Zoro # G2478697
- UPC # 885911459044
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 7 1/4 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 5.0 Ah, Includes (2) Belt Hooks, 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (2493503)
- KRAFT TOOL Jumbo Hand Groover w/Wood, 6"x5" 1/2"D (CF119)
- KO-KEN Wheel Nut Socket Set 17-21mm 6 Point 110mm Color coded 3 pieces 1/2 Sq. Drive (14201M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #52 (C18105)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT Combo Kits (DCKO86M1)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- Dewalt Cordless Combination Kits