Shop All Cordless Impact Tools
Dewalt
20V 1.5Ah 1/4In Cordless Impact Driver
Mfr # DCF885C1
Zoro # G5481047
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Includes Bag, Battery, Charger
- Tool Weight 2.8 lb
Product Information
- Brand Dewalt
- MFR # DCF885C1
- Zoro # G5481047
- UPC # 885911484404
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/2 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,400 in-lb, Voltage 20 V, Brushless Motor No, Free Speed 2,800 RPM, Impact Rated Yes, Impacts per Minute 3,200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. Mfr. No. DCB201, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 10mm 1/2" Drive Extra Long 175mm Hex Bit Socket- M12251 (M122510L-C)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- SUNEX 7-Piece Metric Jumbo Angle Head Wrench Set (9927)
- DEWALT 20.0 1/2" Impact Wrench (DCF896B)
- DEWALT Hammer Drill, 1/2 in, 20V, BONUS BATTERY (DCD999T1/DCB609)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- DEWALT Impact Driver, Pistol Grip, 12VDC (DCF801F2)
- DEWALT 12.0 1/4" Belt Clip, Tool Case, Kit Bag (DCF801F2/DCB124)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- Dewalt Cordless Tools