Shop All Cordless Impact Tools
Dewalt
20V 1/4In Brushless Impact Driver
Mfr # DCF888B
Zoro # G2043102
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 1,825 in-lb
- Corded/Banded Cordless
Product Information
- Brand Dewalt
- MFR # DCF888B
- Zoro # G2043102
- UPC # 885911513425
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,800, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series 20V Max, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/8 in, Wireless Tool Tracking Yes, Power Source Cordless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 Flutes (34400708)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 30ftL (GLF407)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- DEWALT Ratchet 3/8-1/2" w/ Bonus Battery (DCF510B/DCBP520)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impact Wrench Kit w M12™ REDLITHIUM™ XC6.0 Bat (2554-22, 48-11-2460)
- Dewalt Cordless Tools