Shop All Cordless Hammer Drills
Dewalt
20.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # DCD996P2
Zoro # G3882116
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Chuck Type Metal Ratcheting
Product Information
- Brand Dewalt
- MFR # DCD996P2
- Zoro # G3882116
- UPC # 885911551830
- Country of Origin United States
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/4 in |
Overall Width | 11 1/2 in |
Overall Height | 4 1/2 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Battery Model Number DCB205, Battery Series XR(R)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel (J60666)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah (DCD996P2/DWST17820)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- Dewalt Cordless Hammer Drills